Menu Search
SIGNIFY #L6RDD

Lightolier Downlight Trim, 7-1/16 in. OD Trim, LED Lamp, Open Trim

SKU # 66205799399 Manufacturer Series: LyteCaster L6R
Type: Downlight Trim
Lamp: LED
Nominal Aperture: 6 in. Round
Trim Style: Open
Trim/​Ring Finish: Clear Diffuse
Mounting: Recessed
Application: Wet Location
Trim OD: 7-1/16 in.
Certifications: cULus-Listed, ENERGY STARĀ® Certified