Menu Search
SIGNIFY #C6RDLCL

Lightolier Downlight Trim, 7-3/8 in. OD Trim, LED Lamp

SKU # 66205797287 Manufacturer Series: Calculite C6
Type: Downlight Trim
Lamp: LED
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear
Application: Wet Location
Trim OD: 7-3/8 in.
Certifications: cULus, DLC Listed, ENERGY STARĀ® Certified, CEC Title-24 JA8