Menu Search
COOPER LIGHTING SOLUTIONS #PD6

Recessed Downlight Frame Compact Fluorescent

SKU # 62396092120 Manufacturer Series: Portfolio PDS
Type: Recessed Downlight Frame
Lamp Type: Compact Fluorescent
Socket Type: Vertical or Horizontal Lamp Modules
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Opening: 6.25 in. (158mm)

Additional Info: Integral Thermal Protection