Menu Search
COOPER LIGHTING SOLUTIONS #HC615D010

Halo Recessed Downlight Frame, LED, 6 in. Round, 7-1/4 in.

SKU # 08008388366

Compare

Maximum number of products selected.
Type: Recessed Downlight Frame
Lamp Type: LED
Nominal Aperture: 6 in. Round
Installation: New Construction and Remodeler
Ceiling Type: IC
Ceiling Opening: 7-1/4 in.
Certifications: cULus-Listed, FCC CFR Title 47 Part 15 Class A, ENERGY STARĀ® Certified