Menu Search
SIGNIFY #C2L09DL930RE1

Lightolier Recessed Downlight Frame, LED, 1-3/4 in. Round, Non-IC

SKU # 19009601716 Manufacturer Series: Calculite gen3 C2L
RoHS Compliant
Type: Recessed Downlight Frame
Lamp Type: LED
Nominal Aperture: 1-3/4 in. Round
Installation: New Construction
Ceiling Type: Non-IC
Certifications: cULus-Listed, ENERGY STARĀ® Certified, CEC Title-24 JA8