Menu Search
SIGNIFY #4SN

Lightolier Recessed Downlight Frame, LED, 4 in. Square, Non-IC

SKU # 78419764195 Manufacturer Series: Calculite 4S
Type: Recessed Downlight Frame
Lamp Type: LED
Nominal Aperture: 4 in. Square
Installation: New Construction
Ceiling Type: Non-IC
Certifications: cULus-Listed, ENERGY STARĀ® Certified, CEC Title-24 JA8