Menu Search
SIGNIFY #6RNIP

Lightolier Recessed Downlight Frame, LED, 6 in. Round, Non-IC

SKU # 19009601755 Manufacturer Series: Calculite 6R
RoHS Compliant
Type: Recessed Downlight Frame
Lamp Type: LED
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Non-IC
Certifications: cULus-Listed, ENERGY STARĀ® Certified, CEC Title-24 JA8