Menu Search
SIGNIFY #2001F13-347

Lightolier Recessed Downlight Frame-in Kit, CFL, (4) Pin Base

SKU # 66205758638
Type: Recessed Downlight Frame-in Kit
Lamp Type: CFL
Socket Type: (4) Pin Base
Nominal Aperture: 3-3/4 in. Round
Lamp Quantity: 1
Ceiling Type: Non-IC
Ceiling Opening: 3-15/16 in.
Certifications: cULus-Listed