Menu Search
SIGNIFY #302ESX

Lightolier Recessed Downlight Frame-in Kit, Halogen, 3-3/4 in. Round

SKU # 78419743521
Type: Recessed Downlight Frame-in Kit
Lamp Type: Halogen
Nominal Aperture: 3-3/4 in. Round
Ceiling Type: Non-IC
Certifications: UL-Listed, CSA-Certified