Menu Search
SIGNIFY #302MRSPX

Lightolier Recessed Downlight Frame-in Kit, Halogen, 3-3/4 in. Round

SKU # 66205703714

Compare

Maximum number of products selected.
Type: Recessed Downlight Frame-in Kit
Lamp Type: Halogen
Nominal Aperture: 3-3/4 in. Round
Lamp Quantity: 1
Ceiling Type: Non-IC
Certifications: UL-Listed, CSA-Certified

LytePoints low and line voltage luminaries represent the ultimate in small aperture downlighting. They are designed to deliver superior performance, maximum versatility and fast, easy installation. A diverse selection of trims and finishes combined with u