Menu Search
SIGNIFY #1004ICXN

Lightolier Recessed Downlight Frame-in Kit, Incandescent , 5-1/2 in.

SKU # 78419723900
Type: Recessed Downlight Frame-in Kit
Lamp Type: Incandescent
Socket Type: Medium Base
Nominal Aperture: 5 in. Round
Ceiling Type: IC
Ceiling Opening: 5-1/2 in.
Certifications: UL-Listed