Menu Search
SIGNIFY #2003RS

Lightolier Recessed Downlight Frame-in Kit, Incandescent , Non-IC

SKU # 78419717614
Type: Recessed Downlight Frame-in Kit
Lamp Type: Incandescent
Nominal Aperture: 3-3/4 in. Round
Installation: Remodeler
Ceiling Type: Non-IC