Menu Search
COOPER LIGHTING SOLUTIONS #E7RTAT

Halo Recessed Incandescent Housing, Incandescent Lamp, 120 VAC

SKU # 08008373751
RoHS Compliant
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Voltage: 120V AC
Nominal Aperture: 6 in. Round
Installation: Remodel
Ceiling Type: Non-Insulated
Air Rating: Airtight
Length: 7.56 in.
Width: 7 in.
Depth: 10.5 in.
Ceiling Opening: 6-1/4 in.
Certifications: cULus Listed, ASTM E283, EISA Compliant

COO E7RTAT