Menu Search
SIGNIFY #1104ICR

Recessed Downlight Incandescent 6" Round Non-Airtight

SKU # 78419715933 Manufacturer Series: Lytening

Compare

Maximum number of products selected.
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: Remodel
Ceiling Type: Insulated
Air Rating: Non-Airtight
Depth: 7.5 in.
Ceiling Opening: 7 in. (178mm)

Additional Info: Convertible IC/NON-IC (AirSeal)