Menu Search
COOPER LIGHTING SOLUTIONS #H1499RTAT

Recessed Downlight 12V MR16

SKU # 08008358440 Manufacturer Series: H1499
Housing Type: Recessed Downlight
Lamp Type: 12V MR16
Nominal Aperture: 4 in. Round
Installation: Remodel
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Transformer: 120V Magnetic
Depth: 5.5 in. (140mm)
Ceiling Opening: 4.5 in. (114mm)

Downlighting Low Voltage Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - 12V MR16; Nominal Aperture - 4" Round; Installation - Remodel; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Transformer - 120V Magnetic; Depth - 5.50" (140mm); Ceiling Opening - 4.50" (114mm); Manufacturer Series - H1499