Menu Search
ASTROSPEC #2-120-T-01-WHO-BRO40-30-8010

Lightheaded Recessed Downlight Trim, Reflector Trim, White Open

SKU # 40005390597
Type: Recessed Downlight Trim
Trim Style: Reflector
Trim/​Ring Finish: White Open
Trim OD: 4 in.
Certifications: cETLus Listed, 24 Title Complaint

With a myriad of reflector, trim, and color temperature combinations, Aurora blends discretely with any decor. The 2 1/2 in. regressed lamp delivers high lumens without glare, while 20° aiming increases flexibility in locating luminaires. The Bridgelux module produces a light consistency within 3 SDCM (MacAdam Ellipse).