Menu Search
COOPER LIGHTING SOLUTIONS #4010BB

Halo Lighting Trim, 4 in. Aperture, Downlight Trim, White

SKU # 08008374592
Type: Lighting Trim
Nominal Aperture: 4 in.
Trim Style: Downlight
Trim/​Ring Finish: White
Trim OD: 5 in.
Housing: H99ICAT, E4ICATSB, E4TATSB, E4RTATSB
Certifications: cULus Listed

COO 4010BB