Menu Search
COOPER LIGHTING SOLUTIONS #3008FG

Recessed Downlight 3 in Round White Enclosed, Flush Frosted Trim

SKU # 62396138483 Manufacturer Series: H3
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Enclosed, Flush Frosted
Trim/​Ring Finish: White
Lamp - Incandescent: 50W GU10
Lamp - Low Voltage: 50W 12V MR16
Ceiling Type: Insulated
Application: Wet Location
Trim OD: 4.25" (108mm)
Housing: H36TAT, H36LVTAT, H36ICAT, H38ICAT

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3 in Round; Trim Style - Enclosed, Flush Frosted; Trim/Ring Finish - White; Lamp - Incandescent - 50W GU10; Lamp - Low Voltage - 50W 12V MR16; Ceiling Type - Insulated; Application - Wet Location; Trim OD - 4.25" (108mm); Housing - H36TAT, H36LVTAT, H36ICAT, H38ICAT; Additional Information - Polymer Trim Ring, Clear Glass Lens with Frosted Perimeter. Lamp Aperture: 2" (51mm); Manufacturer Series - H3

Additional Info: Polymer Trim Ring, Clear Glass Lens with Frosted Perimeter. Lamp Aperture: 2" (51mm)