Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Recessed Lighting
Recessed Lighting Trims
#1485-SC
COOPER LIGHTING SOLUTIONS
#1485-SC
Recessed Downlight 4 in Round Satin Chrome Adjustable, Gimbal Ring Trim
SKU
#
62396092151
Add to List
Add to Quote
Specifications
Type:
Recessed Downlight
Nominal Aperture:
4 in. Round
Trim Style:
Adjustable, Gimbal Ring
Trim/Ring Finish:
Satin Chrome
Lamp - Low Voltage:
75W 12V MR16
Ceiling Type:
Insulated
Application:
Damp Location
Trim OD:
5.06" (129mm)
Housing:
H1499
Description
Additional Info: Gimbal Ring tilts up to 35 degrees