Menu Search
COOPER LIGHTING SOLUTIONS #ERT403LV

ALL-PRO Recessed Downlight 4 in Round Specular Clear/White Reflector Trim

SKU # 66240021360
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear/White
Lamp - Low Voltage: 50W 12V MR16
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.00" (127mm)
Housing: ET400LV

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in Round; Trim Style - Reflector; Trim/Ring Finish - Specular Clear/White; Lamp - Low Voltage - 50W 12V MR16; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 5.00" (127mm); Housing - ET400LV; Additional Information - Approved for insulated ceiling when used with IC housing; Manufacturer Series - ALL-PRO

Additional Info: Approved for insulated ceiling when used with IC housing