Menu Search
COOPER LIGHTING SOLUTIONS #300P

Recessed Downlight 6 in Round White Open Ring Trim

SKU # 66240030242

Compare

Maximum number of products selected.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Open Ring
Trim/​Ring Finish: White
Lamp - Incandescent: 100R30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7, H27 (IC)

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Open Ring; Trim/Ring Finish - White; Lamp - Incandescent - 100R30; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 7.25" (184mm); Housing - H7, H27 (IC)