Menu Search
COOPER LIGHTING SOLUTIONS #7HC

Recessed Downlight 7 in Round Clear/White Reflector Trim

SKU # 62396092111 Manufacturer Series: PDS Portfolio
Type: Recessed Downlight
Nominal Aperture: 7 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Clear/White
Lamp - Fluorescent: (2)26W QT
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 8.62" (219mm)
Housing: PD7

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 7 in Round; Trim Style - Reflector; Trim/Ring Finish - Clear/White; Lamp - Fluorescent - (2)26W QT; Ceiling Type - Non-Insulated; Application - Damp Location; Trim OD - 8.62" (219mm); Housing - PD7; Additional Information - Lamp mounting: Horizontal; Manufacturer Series - PDS Portfolio

Additional Info: Lamp mounting: Horizontal