Menu Search
COOPER LIGHTING SOLUTIONS #4001WB

Halo Recessed Lighting Trim, 4 in. Round Aperture, Steped Baffle, Plastic Trim, White, 5 in.

SKU # 08008374586 Manufacturer Series: 4001
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Stepped Baffle, Plastic
Trim/​Ring Finish: White
Trim OD: 5.00 in. (129mm)
Housing: H99ICAT, E4ICATSB, H99TAT, H99RTAT, E4TATSB, E4RTATSB

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in. Round; Trim Style - Stepped Baffle, Plastic; Trim/Ring Finish - White; Trim OD - 5.00 in. (129mm); Housing - H99ICAT, E4ICATSB, H99TAT, H99RTAT, E4TATSB, E4RTATSB; Additional Information - Dimension: 1-1/8 in. H; Manufacturer Series - Halo 4001

Additional Info: Dimension: 1-1/8 in. H