Menu Search
COOPER LIGHTING SOLUTIONS #ERT513WH

ALL-PRO Recessed Lighting Trim, 5 in. Round Aperture, Baffle, Metal Trim, White/White, 6.75 in. OD Trim

SKU # 66240067970
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Baffle, Metal
Trim/​Ring Finish: White/White
Lamp - Incandescent: 65W BR30, 75W PAR30L
Lamp - Fluorescent: 13/18/26W DTT, 13/18/26W TTT
Trim OD: 6.75 in. (171mm)
Housing: ET500, ET500R, EI500AT, EI500RAT, H570ICAT, H570RICAT, H571ICAT, H571RICAT, H572ICAT, H572RICAT, H573ICAT1D, H573RICAT1D