Menu Search
COOPER LIGHTING SOLUTIONS #5020SN

Halo Recessed Lighting Trim, 5 in. Round Aperture, Reflector, Cone Trim, Satin Nickel, 6.38 in. OD Trim

SKU # 08008398948 Manufacturer Series: 5020
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Reflector, Cone
Trim/​Ring Finish: Satin Nickel
Lamp - Incandescent: 50/75W PAR30, 50W PAR30L, 60/65W BR30, 75W R30
Trim OD: 6.38 in. (162mm)
Housing: H5ICAT, H5RICAT, H5RT