Compare
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in. Round; Trim Style - Full Cone Baffle, Self Flange; Trim/Ring Finish - White ; Trim OD - 7.50 in. (197mm); Housing - H7ICT, H7RICT, H7ICTNB, H7TCP; Additional Information - Dimension: 5-3/8 in. H; Manufacturer Series - Halo 6125
Additional Info: Dimension: 5-3/8 in. H