Menu Search
SIGNIFY #377WHX

Philips Advance Lighting Trim, 3-3/4 in. Aperture, White, 4-1/2 in.

SKU # 78419750610
Type: Lighting Trim
Nominal Aperture: 3-3/4 in.
Trim Style: Reflector, Downlight
Trim/​Ring Finish: White
Lamp - Low Voltage: 50W 120VAC
Transformer: Magnetic/Electronic
Application: Wet Locations/Office/Hospitality/Fashion/Banks/Airports
Trim OD: 4-1/2 in.
Certifications: CSA Certified, UL Listed

PHI 377WHX 3-3/4FLAT LEN FROSTGLWET