Menu Search
SIGNIFY #376WHX

Lightolier Recessed Downlight Trim, 3-3/4 in. Round Aperture

SKU # 78419743610 Manufacturer Series: LyteCaster 300X FleX
Type: Recessed Downlight Trim
Nominal Aperture: 3-3/4 in. Round
Trim Style: Shower Light Baffle
Trim/​Ring Finish: White Baffle
Lamp - Low Voltage: 50 w MR16, 37 w MR16IR For 300MRSPX Frame, 50 w MR16, 37 w MR16IR For 3401MREX
Ceiling Type: Drywall
Application: Wet Location
Trim OD: 3-3/4 in.
Certifications: UL-Listed