Menu Search
SIGNIFY #346WSTX

Lightolier Recessed Downlight Trim, 3-3/4 in. Square Aperture

SKU # 66205703712 Manufacturer Series: LyteCaster
Type: Recessed Downlight Trim
Nominal Aperture: 3-3/4 in. Square
Trim Style: Reflector
Trim/​Ring Finish: Brushed
Lamp - HID: MR16