Menu Search
SIGNIFY #1190

Lightolier Recessed Downlight Trim, 6-3/4 in. Round Aperture

SKU # 78419750101
Type: Recessed Downlight Trim
Nominal Aperture: 6-3/4 in. Round
Trim Style: Enclosed Diffuser
Trim/​Ring Finish: Etch White
Application: Wet Location
Trim OD: 6-3/4 in.
Housing: Aluminum