Menu Search
SIGNIFY #6062WH

Lightolier Cord and Plug, 1 Circuit, Surface Mount, Matte Black

SKU # 78419760620 Manufacturer Series: Lytespan 6000
Type: Cord and Plug
Circuits: 1
Mounting: Surface
Color: Matte Black
Watts: 2400 w
Voltage: 120V AC 60Hz