Menu Search
SIGNIFY #6096WH

Lightolier Grid Ceiling Canopy Kit, 1 Circuit, Surface Mount

SKU # 78419760960 Manufacturer Series: Lytespan 6000
Type: Grid Ceiling Canopy Kit
Connector Type: Track to Track, Canopy
Circuits: 1
Mounting: Surface
Color: Matte White
Watts: 2400 w
Voltage: 120V AC 60Hz