Menu Search
SIGNIFY #6108NWH

Lightolier Lighting Trak, 2 Circuits, Surface/Stem Mount

SKU # 78419757299 Manufacturer Series: Lytespan Advent 6101
Type: Plain Lighting Trak
Circuits: 2
Mounting: Surface/Stem
Nominal Length: 8 ft.
Finish: Baked Enamel
Length: 91-9/32 in.
Depth x Width: DxW: 1-3/32 x 1-5/32 in.

Advent can be mounted in a variety of surface or stem patterns, used vertically or horizontally on walls, and be cut in the field. Advent can also be used with suspension beam or recessed housings. Total track capacity is 40 A when supplied by a 120/240 V