Menu Search
SIGNIFY #6004NBK

Line Voltage Light Track 1

SKU # 78419759426 Manufacturer Series: Lytespan
Type: Line Voltage Light Track
Circuits: 1
Mounting: Surface
Nominal Length: 4 ft.
Finish: Black
Length: 45.25 in. (1149mm)
Depth x Width: 0.75 x 1.16 in.