Menu Search
SIGNIFY #VGP100

Stonco® Specialty Globe, 100 w, Prismatic Glass, Clear

SKU # 19009600474
Type: Specialty Globe
Lamp Watts: 100W
Material: Prismatic Glass
Color: Clear
Fixture Type: RoughLyte Wall Mount Vapor-tight Fixture
Lamp Type: CFL/Incandescent