Menu Search
THOMAS LIGHTING #DWAE254HO-347-1/2-EB

Vaporlume Luminaire, T5HO Fluorescent Lamp, 54 w, 347 V

SKU # 73434096756 Manufacturer Series: Series DW
Fixture Type: Vaporlume Luminaire
Housing Material: Molded Fiberglass Reinforced Polyester
Mounting: Surface/Suspended
Max Watts: 54 w
Lamp Type: T5HO Fluorescent
Globe: DR Acrylic Lens
Voltage: 347V