Menu Search
APPLETON #VMV4LCJ5BU

LED Fixture, 38 w, LED, 4000 lm, 5000K, >70-CRI

SKU # 78138122831 Manufacturer Series: Contenderâ„¢ VMV
Fixture Type: Vapor-proof
Lamp: LED
Watts: 38W
Voltage: 120 to 277 V 50/60Hz
Globe: NEMA Type V Glass Refractor
Guard: Die Cast Aluminum
Comparable Light Output: 100 to 150 w HID
Housing Material: Copper-free Aluminum
Housing Finish: Gray Epoxy Powder Coated
Lumens: 4000
Color Temperature: 5000K
CRI: > 70-CRI