Menu Search
BEGHELLI #BS100LED-4HT-48W-WT40-120/277V

Vapor-Proof Fixture, Surface Mount, LED, 4100K, 50W

SKU # 88468500176 Manufacturer Series: BS100
Fixture Type: Vapor-Proof Fixture
Mounting: Surface Mount
Lamp: LED, 4100K
Watts: 50W
Voltage: 120-277V
Comparable Light Output: 4600 Lumens
Housing Material: Polycarbonate
Housing Finish: White Powder Coat

Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Mounting - Surface Mount; Lamp - LED, 4100K; Watts - 50W; Voltage - 120-277V; Comparable Light Output - 4600 Lumens; Housing Material - Polycarbonate; Housing Finish - White Powder Coat; Additional Information - Operating Temperature: -25 to 50 deg C, Length: 4 ft, Efficiency: 96 lm/W, Consumption Wattage: 47.8, CRI: 80 plus; Manufacturer Series - BS100