Menu Search
BEGHELLI #BS100LEDPLUS2HTHOWT40-120/277V2

Illumina® Vapor-proof Fixture, 70 w, LED, 8048 lm, 4000K, > 80-CRI

SKU # 88468526512

Compare

Maximum number of products selected.
Fixture Type: Vapor-Proof Fixture
Mounting: Surface
Lamp: LED
Watts: 70W
Voltage: 120-277V
Housing Material: Polycarbonate
Lumens: 8048 lm
Color Temperature: 4000K
CRI: > 80-CRI