Menu Search
COOPER LIGHTING SOLUTIONS #4VT2-LD4-4-DR-UNV-L835-CD1-WL-U

Metalux Vapor-Proof LED Fixture, LED Lamp, 38W, 120-277V

SKU # 08008375385 Manufacturer Series: 4VT2
RoHS Compliant
Fixture Type: Vapor-Proof Fixture
Mounting: Surface/Chain Mount
Lamp: LED
Watts: 38W
Voltage: 120-277V
Hub Size: 1/2 in.
Globe: Internal Prismatic Lens
Housing Material: Fiberglass Reinforced Polyester
Housing Finish: Gray

The Vaportite LED series is an energy efficient industrial vaportite fixture that features rugged and durable construction. The Vaportite LED incorporates a full metal fixture liner inside a reinforced fiberglass housing with a high impact diffuser. This Vaportite series is suitable for interior and exterior applications and can be surface or chain mounted. the vaportite LED series has been designed for maximum operation in commercial institutional and industrial environments and can operate in a wide range of temperatures (-20 to 25 deg C) and is ideal for cold storage environments.