Menu Search
EATON CROUSE-HINDS SERIES #V2LCHF2/UNV1

Vaporgard™ LED Low Profile Luminaire, LED Lamp, 277VAC, 22W

SKU # 66227631123
RoHS Compliant
Fixture Type: LED Luminaire
Mounting: Ceiling Mount
Lamp: LED
Watts: 22W
Voltage: 277V AC
Hub Size: 3/4 in.
Globe: Glass Lens
Housing Material: Copper-free Aluminum
Housing Finish: Epoxy Powder Coat

Luminaire; Low Profile; LED; 277VAC; 22W; 3/4 in. Hub; Glass Lens Globe; Ceiling Mounting; Epoxy Powder Coat Copper-Free Aluminum Housing