Menu Search
EATON CROUSE-HINDS SERIES #VMV13L/UNV1

ChampĀ® Vapor-Proof Fixture, LED, 5000K (cool white), 130W

SKU # 66227645047 Manufacturer Series: VMV LED
Fixture Type: Vapor-Proof Fixture
Lamp: LED, 5000K (cool white)
Watts: 130W
Voltage: 120-277V AC
Globe: Glass Lens
Comparable Light Output: 33226 Lumens
Housing Material: Aluminum
Housing Finish: Corro-free Epoxy Powder Coat

Vaporproof Light Fixtures (LED): Fixture Type - Vapor-Proof Fixture; Lamp - LED, 5000K (cool white); Watts - 130W; Voltage - 120-277VAC, 108-250VDC; Globe - Glass Lens; Comparable Light Output - 33226 Lumens; Housing Material - Aluminum; Housing Finish - Corro-free Epoxy Powder Coat; Additional Information - Listing: NEC/CEC - Class I Div 2. NEMA 4X, IP66; Manufacturer Series - Champ VMV LED

Additional Info: Listing: NEC/CEC - Class I Div 2. NEMA 4X, IP66