Menu Search
EIKO #VTS-4CS-40K-U

Vapor-proof Fixture, 40 w, LED, 4400 lm, 4000K, 80-CRI

SKU # 03129309714
RoHS Compliant
Fixture Type: Vapor-Proof Fixture
Mounting: Surface
Lamp: LED
Watts: 40W
Voltage: 120-277V
Housing Material: Polycarbonate
Lumens: 4400
Color Temperature: 4000K
CRI: 80-CRI
Dimmable: Yes