Menu Search
RAB DESIGN LIGHTING #089245

Fixture, LED Lamp, 59W, 120-277V, Wall/Ceiling Mount

SKU # 06118489245

Compare

Maximum number of products selected.
Fixture Type: Vapor-Proof Fixture
Mounting: Wall/Ceiling
Lamp: LED
Watts: 59W
Voltage: 120-277V
Globe: Tempered Glass
Guard: Aluminum
Comparable Light Output: 7082 Lumens
Housing Material: Aluminum
Housing Finish: Polyester Powder Coat Grey

RAB LFW-LED60-B-4K-TG