Menu Search
SIGNIFY #VCXL-14-NW-G1-8

Stonco® Vapor-tight Fixture, 14 w, LED, 1390 lm, 4000K, 70-CRI

SKU # 78335202477 Manufacturer Series: RoughLyte
RoHS Compliant
Fixture Type: Vapor-tight Fixture
Mounting: 4 in. Ceiling
Lamp: LED
Watts: 14W
Voltage: 120-277V
Globe: Glass
Guard: Cast Aluminum
Housing Finish: Cool White
Lumens: 1390
Color Temperature: 4000K
CRI: 70-CRI

End your search for durable lighting that will really last, choose Keene RoughLyte LED, available in 14 w and providing up to 1390 lm. Applications include wall and ceiling mounted exterior surfaces and RoughLyte LED fixtures guard against moisture and de