Menu Search
EATON CROUSE-HINDS SERIES #G24

Vaporgard Vapor-Proof Fixture Globe Clear Glass, Heat-Resistant

SKU # 78227443030

Compare

Maximum number of products selected.
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Glass, Heat-Resistant
Color: Clear
Lamp Watts: 200W
Lamp Size: A25