Menu Search
RAB DESIGN LIGHTING #007917

Vapor-Proof Fixture, Cast Aluminum 100W

SKU # 06118407917 Manufacturer Series: VBKS
Type: Vapor-Proof Fixture
Material: Cast Aluminum
Mounting: Wall with Back Box
Lamp Watts: 100W
Hub Size: 1/2 in.
Globe: Glass
Guard: Cast
Explosion Proof Certified: No