Menu Search
ABB #CIDS-55

Iberville® Switch, Door; 3A/120V AC

SKU # 62253843055
RoHS Compliant
Switch Type: Door Switch
Nominal Current: 3A
Electrical Rating: 3A/120V AC
Nominal Dimensions: HxWxD 3.68x1.34x1.50 in. (76.2x8.73x25.4mm)

Additional Info: With Steel Push Button, Steel Box, Mounting Plate, Mounting Screws and Wire Connectors