Menu Search
OMRON #D4NS4CF

Switch, Door; 3A; 1NO 2NC

SKU # 12647105309 Manufacturer Series: D4NS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Door Switch
Poles/​Contacts: 1NO 2NC
Nominal Current: 3A
Electrical Rating: 3A/240VAC, 0.27A/250VDC
Nominal Dimensions: LxWxH 3.78x1.22x1.18 in. (96.0x31.0x30.0mm)
Operating Temperature: -30 to 70 deg F (-22 to 158 deg C)
Construction: Plastic

Additional Info: M20 Connector, Lock Style: Key