(0)

EATON #E47PA1

Limit Switch Enclosure E47 Switch Guard

SKU: 78211383643
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Limit Switch Enclosure
Application: Switch Guard
Shape/Configuration: Rectangle, Side Mount, 1/2 in. NPT Hub
Material: Phenolic
Manufacturer Series: E47
Description
Switch Enclosures-Guards: Type - Limit Switch Enclosure; Application - Switch Guard; Shape/Configuration - Rectangle, Side Mount, 1/2" NPT Hub; Material - Phenolic; Additional Information - 45 deg Conduit Interface; Manufacturer Series - E47
Additional Info: 45 deg Conduit Interface